Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#8X1 DRILL PT SCREW PAN PH ZN

213.8..1 - UNSPSC 31161528
#8X1 DRILL PT SCREW PAN PH ZN #8X1 DRILL PT SCREW PAN PH ZN
#8X1 DRILL PT SCREW PAN PH ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #8
Length 1 in
Material Steel
Finish Clear Zinc
Head Type Phillips
Drive Type #2
Head Diameter 0.314 in
Head Height 0.090 in
Drive Size #2

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.