DRILL POINT SCR WAF RB ZN #10x3/4
219.510.34
- UNSPSC 31161528
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Length | 3/4 in |
Material | Steel |
End Type | #3 |
Finish | Clear Zinc |
Max Drillable Metal | 0.110 in |
Head Type | Wafer |
Drive Type | Square |
Head Diameter | 0.465 in |
Drive Size | #2 |
Customers Also Viewed
Review(s)
2021-09-06
does what we need to do
2021-07-26
sometime we need to predrill but it does the job
2021-07-20
sometimes they dont drill in our metal post