Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DRILL POINT SCR WAF RB ZN #10x1

219.510.1 - UNSPSC 31161528
DRILL POINT SCR WAF RB ZN #10x1 DRILL POINT SCR WAF RB ZN #10x1
DRILL POINT SCR WAF RB ZN #10x1

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 1 in
Material Steel
End Type #3
Finish Clear Zinc
Max Drillable Metal 0.175 in
Head Type Wafer
Drive Type Square
Head Diameter 0.465 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-26
sometime we need to predrill but it does the job