DRILL POINT COMBO SQ PH WAFER YLZN #10-16x1
219.710.1
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:34 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Length | 1 in |
End Type | #3 |
Max Drillable Metal | 0.175 in |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Wafer |
Drive Type | Phillips |
Head Diameter | 0.500 mm |
Drive Size | #2 |
EAN | 4056807279756 |
Customers Also Viewed
Review(s)
Product not yet rated.