5/16X2-1/2 HEX LAG SCREW ZN

192.516.212 - UNSPSC 31161608
7012516250961 25
5/16X2-1/2 HEX LAG SCREW ZN 5/16X2-1/2 HEX LAG SCREW ZN
5/16X2-1/2 HEX LAG SCREW ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

5/16X2-1/2 HEX LAG SCREW ZN — 192.516.212
  • 1/4-20X1 1/2 HEX LAG SCREW ZN — 192.14.112
  • 1/4-20X2 HEX LAG SCREW ZN — 192.14.2
  • 1/4-20X2 1/2 HEX LAG SCREW ZN — 192.14.212
  • 3/8X1-1/2 HEX LAG SCREW ZN — 192.38.112
  • 3/8X2 HEX LAG SCREW ZN — 192.38.2
  • 3/8X2-1/2 HEX LAG SCREW ZN — 192.38.212
  • 3/8X3 HEX LAG SCREW ZN — 192.38.3
  • 3/8X4 HEX LAG SCREW ZN — 192.38.4
  • 3/8X6 HEX LAG SCREW ZN — 192.38.6
  • 5/16X1 HEX LAG SCREW ZN — 192.516.1
  • 5/16-18X1 1/2 HEX LAG SCREW ZN — 192.516.112
  • 5/16-18X2 HEX LAG SCREW ZN — 192.516.2
  • 5/16X2-1/2 HEX LAG SCREW ZN — 192.516.212
  • 5/16-18X3 HEX LAG SCREW ZN — 192.516.3
  • 5/16X4 HEX LAG SCREW ZN — 192.516.4
  • 5/16X5 HEX LAG SCREW ZN — 192.516.5
  • 5/16X6 HEX LAG SCREW ZN — 192.516.6

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Hexagon
Diameter (in) 5/16 in
Length (in) 2-1/2 in
Head Width Across Flats 1/2 in
Head Width Across Corners 0.577 in
Head Height 7/32 in
EAN 4068362693762

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.