Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8X6 HEX LAG SCREW ZN

192.38.6 - UNSPSC 31161608
3/8X6 HEX LAG SCREW ZN 3/8X6 HEX LAG SCREW ZN
3/8X6 HEX LAG SCREW ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Hexagon
Diameter (in) 3/8 in
Length (in) 6 in
Head Width Across Flats 9/16 in
Head Width Across Corners 0.650 in
Head Height 1/4 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.