5/16X1 HEX LAG SCREW ZN
192.516.1
- UNSPSC 31161608
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Clear Zinc |
Head Type | Hexagon |
Diameter (in) | 5/16 in |
Length (in) | 1 in |
Head Width Across Flats | 1/2 in |
Head Width Across Corners | 0.577 in |
Head Height | 7/32 in |
Customers Also Viewed
Review(s)
Product not yet rated.