Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/16X6 HEX LAG SCREW ZN

192.516.6 - UNSPSC 31161608
5/16X6 HEX LAG SCREW ZN 5/16X6 HEX LAG SCREW ZN
5/16X6 HEX LAG SCREW ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Hexagon
Diameter (in) 5/16 in
Length (in) 6 in
Head Width Across Flats 1/2 in
Head Width Across Corners 0.577 in
Head Height 7/32 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.