
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:46 AM.
| Attribute | Value |
|---|---|
| Diameter (in) | 1/2 in |
| Diameter (mm) | 12 mm |
| Length (in) | 4-3/4 in |
| Length (mm) | 120 mm |
| EAN | 4061975618535 |
| Ideal power transmission thanks to RW drive |
| Precise fit in metal and very high-power transmission combined with two drive types |
| Significant reduction in the amount of force required when fastening in the screw |
| No over-tightening or stripping and high feed |
| Smooth thread start ensures optimized recessing and biting of the screw |
| High strength values and ductility |
| More power due to larger contact area at the bit |
| More stability, one-handed working, precise positioning due to the tight fit recess and perfect fit of the bit |
| Fewer bit changes, one bit for many screw diameters |
| Compatibility with previous AW drive |
| Shank reinforcement integrated on the underside |
| Combination of hexagon and RW drive |
| Less splitting when immersing the shank due to the displacement milling effect of the milling shank |
| Minimized risk of screw breakage due to high breaking torque |
| Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread |
| High protection of the application tools |
| Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread |
| Better anchoring thanks to higher thread flanks |
| Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip |
| Friction-reduced thread rotation allows reduction of the screw-in force to be applied |
| Adjusted heat treatment guarantees high strength values and high ductility |
Product not yet rated.