Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

ASSY 4.0 Combi TS RW40 ZN M10x220

158.710220 - UNSPSC 31161508
0158710220005 50
ASSY 4.0 Combi TS RW40 ZN M10x220 ASSY 4.0 Combi TS RW40 ZN M10x220
ASSY 4.0 Combi TS RW40 ZN M10x220

Delivery

No stock for delivery. -
0 Review(s)

High-strength partial-thread screw with shank reinforcement for wood-to-wood fastening with washer or precise 90° metal-to-wood fastening in timber construction in indoor dry or humid areas

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 10 mm
Nominal Diameter (In) 3/8 In
Length (mm) 220 mm
Length (in) 8-5/8 In
Thread Length (mm) 100 mm
Wrench Size WS15
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Partial thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Head Height 5 mm
EAN 4061975618375

Features

Powerful partially threaded screw for timber-to-timber fastening and precise 90° steel-to-timber connections in dry indoor or humid environments
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
Precise fit in metal and high power transmission thanks to the reinforced shank and the combination of hex and RW drive
Reduced driving effort and material-friendly installation thanks to the integrated shank cutter and high breaking torque
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
High strength and ductility through coordinated heat treatment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.