TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

ASSY 4.0 Combi TS RW40 ZN M8x300

158.780300 - UNSPSC 31161508
0158780300005 75
ASSY 4.0 Combi TS RW40 ZN M8x300 ASSY 4.0 Combi TS RW40 ZN M8x300
ASSY 4.0 Combi TS RW40 ZN M8x300

Delivery

No stock for delivery. -
0 Review(s)

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 5/16 in
Diameter (mm) 8 mm
Length (in) 11-3/4 in
Length (mm) 300 mm
EAN 4061975618245

Features

Ideal power transmission thanks to RW drive
Precise fit in metal and very high-power transmission combined with two drive types
Significant reduction in the amount of force required when fastening in the screw
No over-tightening or stripping and high feed
Smooth thread start ensures optimized recessing and biting of the screw
High strength values and ductility

Benefits & Advantage

More power due to larger contact area at the bit
More stability, one-handed working, precise positioning due to the tight fit recess and perfect fit of the bit
Fewer bit changes, one bit for many screw diameters
Compatibility with previous AW drive
Shank reinforcement integrated on the underside
Combination of hexagon and RW drive
Less splitting when immersing the shank due to the displacement milling effect of the milling shank
Minimized risk of screw breakage due to high breaking torque
Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread
High protection of the application tools
Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread
Better anchoring thanks to higher thread flanks
Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip
Friction-reduced thread rotation allows reduction of the screw-in force to be applied
Adjusted heat treatment guarantees high strength values and high ductility

Applications

The partial thread starting immediately below the shank allows for wood to wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.