
150 pieces in stock at Vaughan, ON as of 7:17 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Length (mm) | 120 mm |
| Diameter (mm) | 8 mm |
| Length (in) | 4-3/4 in |
| Diameter (in) | 5/16 in |
| EAN | 4061975617460 |
| Ideal power transmission thanks to RW drive |
| Visually appealing screw connection on wood surface |
| Significant reduction in the amount of force required when fastening in the screw |
| No over-tightening or stripping and high feed |
| Smooth thread start ensures optimized recessing and biting of the screw |
| High strength values and ductility |
| More power due to larger contact area at the bit |
| More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit |
| Fewer bit changes, one bit for many screw diameters |
| Compatibility with previous AW drive |
| Very high head pull-through values and strong tightening effect thanks to a large head diameter |
| Less splitting when immersing the shank due to the displacement milling effect of the milling shank |
| Minimized risk of screw breakage due to high breaking torque |
| Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread |
| High protection of the application tools |
| Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread |
| Better anchoring thanks to higher thread flanks |
| Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip |
| Friction-reduced thread rotation allows reduction of the screw-in force to be applied |
| Adjusted heat treatment guarantees high strength values and high ductility |
Product not yet rated.