ASSY Plus 4.0 DS RW20 A2 M5.5x60
166.815560
- UNSPSC 31161508
Delivery
0 Review(s)
Units/package: 250
IN-STORE
500 pieces in stock at Vaughan, ON as of 9:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nominal Diameter | 5.5 mm |
Length | 60 mm |
Thread | Partial |
Material | Stainless Steel |
Quantity | 250 |
EAN | 4061975504005 |
Review(s)
Product not yet rated.