ASSY Plus 4.0 DS RW20 A2 M5.5x80
166.815580
- UNSPSC 31161508
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
400 pieces in stock at Vaughan, ON as of 3:58 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Nominal Diameter | 5.5 mm |
Length | 80 mm |
Thread | Partial |
Material | Stainless Steel |
Quantity | 200 |
EAN | 4061975504029 |
Review(s)
Product not yet rated.