Free Shipping: For every order of $350 or more with the promo code : FREESHIP

ASSY PLUS 4 VG CH RW30 ZN M6x160

150.006160 - UNSPSC 31161508
ASSY PLUS 4 VG CH RW30 ZN M6x160 ASSY PLUS 4 VG CH RW30 ZN M6x160
ASSY PLUS 4 VG CH RW30 ZN M6x160

Delivery

In stock for delivery.
0 Review(s)

Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length (mm) 160 mm
Diameter (mm) 6 mm
Length (in) 6-1/4 in
Diameter (in) 1/4 in
EAN 4061975609090

Features

Ideal power transmission thanks to RW drive
Unobtrusive mounting of wooden components
Highest power transmission in the tensile and compressive direction
Compact screw connections and small material cross-sections due to effective drill bit tip
High strength values and ductility

Benefits & Advantage

More power due to larger contact area at the bit
More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
Fewer bit changes, one bit for many screw diameters
Compatibility with previous AW drive
Small head diameter for unobtrusive mounting
Low splitting effect when countersinking the screw head
Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip
For high-load wood/wood connections regardless of the load direction
Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm
No pre-drilling required
The wood does not split and rupture
Little run-off of long screws
Adjusted heat treatment guarantees high strength values and high ductility

Applications

For connections with high tensile or compressive pull-out loads and exposed wood-wood connections in structural timber construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.