ASSY PLUS 4 VG CH RW50 ZN M10x120
150.010120
- UNSPSC 31161508
Delivery
0 Review(s)
Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas.
IN-STORE
100 pieces in stock at Vaughan, ON as of 10:39 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length (mm) | 120 mm |
Diameter (mm) | 10 mm |
Length (in) | 4-3/4 in |
Diameter (in) | 3/8 in |
EAN | 4061975608826 |
Features
Ideal power transmission thanks to RW drive |
Unobtrusive mounting of wooden components |
Highest power transmission in the tensile and compressive direction |
Compact screw connections and small material cross-sections due to effective drill bit tip |
High strength values and ductility |
Benefits & Advantage
More power due to larger contact area at the bit |
More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit |
Fewer bit changes, one bit for many screw diameters |
Compatibility with previous AW drive |
Small head diameter for unobtrusive mounting |
Low splitting effect when countersinking the screw head |
Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip |
For high-load wood/wood connections regardless of the load direction |
Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm |
No pre-drilling required |
The wood does not split and rupture |
Little run-off of long screws |
Adjusted heat treatment guarantees high strength values and high ductility |
Applications
For connections with high tensile or compressive pull-out loads and exposed wood-wood connections in structural timber construction
Review(s)
Product not yet rated.