Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

#12X1 WOOD SCREW FLT RB ZN

103.12.1 - UNSPSC 31161508
0173012100961 200
#12X1 WOOD SCREW FLT RB ZN #12X1 WOOD SCREW FLT RB ZN
#12X1 WOOD SCREW FLT RB ZN

Delivery

In stock delivery from our warehouses.
0 Review(s) / 1 Q&A

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Countersunk
Diameter (in) #12
Length (in) 1 in
Head Diameter 0.438 in
Drive Type Square
Head Height 0.132 in
EAN 4068362330667

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.