Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#14X1 WOOD SCREW FLT RB ZN

103.14.1 - UNSPSC 31161508
#14X1 WOOD SCREW FLT RB ZN #14X1 WOOD SCREW FLT RB ZN
#14X1 WOOD SCREW FLT RB ZN

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Countersunk
Diameter (in) #14
Length (in) 1 in
Drive Type Square

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-04
works as expected

Questions & Answers

Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.