#12X1-1/2 WOOD SCREW FLT RB ZN
103.12.112
- UNSPSC 31161508
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Clear Zinc |
Head Type | Countersunk |
Diameter (in) | #12 |
Length (in) | 1-1/2 in |
Head Diameter | 0.438 in |
Drive Type | Square |
Head Height | 0.132 in |
Customers Also Viewed
Review(s)
2020-11-26
wood screws we use quite regularly, #10 and #12
Questions & Answers
Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.