Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#6X1-1/4 WOOD SCREW FLT RB ZN

103.6.114 - UNSPSC 31161508
#6X1-1/4 WOOD SCREW FLT RB ZN #6X1-1/4 WOOD SCREW FLT RB ZN
#6X1-1/4 WOOD SCREW FLT RB ZN

Delivery

In stock for delivery.
0 Review(s) / 1 Q&A

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Head Type Countersunk
Diameter (in) #6
Length (in) 1-1/4 in
Head Diameter 0.279 in
Drive Type Square
Head Height 0.083 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.