Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

JAMO WOOD/CNCRT SCREW AW30 ZN M6X120

234.563120 - UNSPSC 31161508
JAMO WOOD/CNCRT SCREW AW30 ZN M6X120 JAMO WOOD/CNCRT SCREW AW30 ZN M6X120
JAMO WOOD/CNCRT SCREW AW30 ZN M6X120
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Brand JAMO®
Material Steel
Finish Blue Zinc
Head Type Countersunk
Head Detail Underhead Thread
Thread Design Partial Thread
Thread Type Wood Screw Thread
Thread Form Single Thread
Tip Shape Pointed Thread
Diameter (mm) 6 mm
Diameter (in) #12
Length (mm) 120 mm
Length (in) 4-3/4 in
Thread Length (mm) 70 mm
Thread Length (in) 2-3/4 in
Head Diameter 12.5 mm
Drive Type AW® 30

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.