Free Shipping: For every order of $350 or more with the promo code : FREESHIP

JAMO WOOD/CNCRT SCREW AW30 ZN M6X145

234.563145 - UNSPSC 31161508
JAMO WOOD/CNCRT SCREW AW30 ZN M6X145 JAMO WOOD/CNCRT SCREW AW30 ZN M6X145
JAMO WOOD/CNCRT SCREW AW30 ZN M6X145
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Unavailable

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Brand JAMO®
Material Steel
Finish Blue Zinc
Head Type Countersunk
Head Detail Underhead Thread
Thread Design Partial Thread
Thread Type Wood Screw Thread
Thread Form Single Thread
Tip Shape Pointed Thread
Diameter (mm) 6 mm
Diameter (in) #12
Length (mm) 145 mm
Length (in) 5-3/4 in
Thread Length (mm) 70 mm
Thread Length (in) 2-3/4 in
Head Diameter 12.5 mm
Drive Type AW® 30
EAN 4038898498650

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.