ASSY Plus DS AW20 A2 M5.5x50
166.115550
- UNSPSC 31161507
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 250 5 Pkg(s) Maximum Quantity:
Units/package: 250 5 Pkg(s) Maximum Quantity:
IN-STORE
500 pieces in stock at Vaughan, ON as of 11:00 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Brand | ASSY® PLUS A2 |
Material | Stainless Steel |
Finish | Bare |
Head Type | Oval |
Thread Design | Partial Thread |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Drilling Tip |
Diameter (mm) | 5.5 mm |
Diameter (in) | 5/32 in |
Length (mm) | 50 mm |
Length (in) | 2 in |
Thread Length (mm) | 23 mm |
Thread Length (in) | 7/8 in |
Head Diameter | 7.5 mm |
Drive Type | AW® 20 |
Review(s)
Product not yet rated.