VINYL WNDW SCR CSK PH YLZN M4.1x19mm
185.214119
- UNSPSC 31161506
0185214119005 1000
0185214119005 1000
Clearance
Delivery
No stock for delivery. -
0 Review(s)
VINYL WNDW SCR CSK PH YLZN M4.1x19mm — 185.214119
- VINYL WNDW SCR CSK PH YLZN M4.1x19mm — 185.214119
- VINYL WNDW SCR CSK PH YLZN M4.1x25mm — 185.214125
- FEBOS DP SCR CSK PH ZN M3.9X16mm — 207.03916
- FEBOS DP SCR CSK PH ZN M3.9X25mm — 207.03925
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:36 PM.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Yellow Zinc |
| Head Type | Countersunk |
| Diameter (mm) | 4.1 mm |
| Length (mm) | 19 mm |
| Head Diameter | 7.0 mm |
| Drive Type | PH 2 |
| EAN | 4024835180535 |
Customers Also Viewed
Review(s)
Product not yet rated.
