VINYL WNDW SCR CSK PH YLZN M4.1x22mm
185.214122
- UNSPSC 31161507
0185214122961 4500
0185214122961 4500
Delivery
0 Review(s)
VINYL WNDW SCR CSK PH YLZN M4.1x22mm — 185.214122
- VINYL WNDW SCR CSK PH YLZN M4.1x19mm — 185.214119
- VINYL WNDW SCR CSK PH YLZN M4.1x22mm — 185.214122
- VINYL WNDW SCR CSK PH YLZN M4.1x25mm — 185.214125
- FEBOS DP SCR CSK PH ZN M3.9X16mm — 207.03916
- FEBOS DP SCR CSK PH ZN M3.9X25mm — 207.03925
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Yellow Zinc |
| Head Type | Countersunk |
| Diameter (mm) | 4.1 mm |
| Length (mm) | 22 mm |
| Head Diameter | 7.0 mm |
| Drive Type | PH 2 |
| EAN | 4066443308338 |
You Might Also Like
Review(s)
Product not yet rated.
