FINISHING SCR OVL+W PH CHR #8x1
138.8..1
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #8 |
Length | 1 in |
Finish | Chrome |
Head Type | Oval |
Drive Type | Phillips |
Washer Type | Countersunk |
Head Diameter | 0.164 in |
Washer Diameter | 1/2 in |
Drive Size | #2 |
Customers Also Viewed
Review(s)
Product not yet rated.