Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FINISHING SCR OVL+W PH BARE #10x1

139.10.1 - UNSPSC 31161506
FINISHING SCR OVL+W PH BARE #10x1 FINISHING SCR OVL+W PH BARE #10x1
FINISHING SCR OVL+W PH BARE #10x1

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 1 in
Finish Black Phosphate
Head Type Oval
Drive Type Phillips
Washer Type Countersunk
Head Diameter 0.190 in
Washer Diameter 17/32 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.