Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FINISHING SCR OVL+W PH BARE #8x5/8

139.8..58 - UNSPSC 31161506
FINISHING SCR OVL+W PH BARE #8x5/8 FINISHING SCR OVL+W PH BARE #8x5/8
FINISHING SCR OVL+W PH BARE #8x5/8

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #8
Length 5/8 in
Finish Black Phosphate
Head Type Oval
Drive Type Phillips
Washer Type Countersunk
Head Diameter 0.164 in
Washer Diameter 1/2 in
Drive Size #2

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-26
License plates, Any Dealership Very good quality
2020-11-04
works as expected