Summer starts here. Spend $750+ on 8+ unique items and get a FREE beach chair. (Code: BEACH26)

#10-24 X1-1/2 UNC MACH SCR PAN PH 18.8 SS

035.10.112.1 - UNSPSC 31161504
7101310150961 25
#10-24 X1-1/2 UNC MACH SCR PAN PH 18.8 SS #10-24 X1-1/2 UNC MACH SCR PAN PH 18.8 SS
#10-24 X1-1/2 UNC MACH SCR PAN PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
TPI 24
Length 1-1/2 In
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.373 In
Head Height 0.133 In in
Drive Size 2
EAN 4099618891939

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.