#10-24X3/4 UNC MACH SCR FLT PH 316SS
034.1024.34S
- UNSPSC 31161504
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1400 pieces in stock at Vaughan, ON as of 4:49 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 24 |
Length | 3/4 in |
Material | Stainless Steel |
Material Grade | 316 |
Head Type | Flat |
Drive Type | Phillips |
Head Diameter | 0.385 in |
Head Height | 0.116 in |
Drive Size | #2 |
EAN | 4052713992130 |
Customers Also Viewed
Review(s)
Product not yet rated.