



1000 pieces in stock at Vaughan, ON as of 5:43 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 5:43 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 32 |
Length | 3/4 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Flat |
Drive Type | Phillips |
Head Diameter | 0.385 in |
Head Height | 0.116 in |
Drive Size | #2 |
EAN | 4065233032675 |
Product not yet rated.