#10-32 X1/2 UNF MACH SCR FLT PH 18.8 SS

034.1032.12.1 - UNSPSC 31161504
7111311050961 25
#10-32 X1/2 UNF MACH SCR FLT PH 18.8 SS #10-32 X1/2 UNF MACH SCR FLT PH 18.8 SS
#10-32 X1/2 UNF MACH SCR FLT PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
TPI 32
Length 1/2 In
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Phillips
Head Diameter 0.385 In
Head Height 0.116 in
Drive Size 2
EAN 4099618894190

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.