FLOOR SCR FLT TX BKPH 1/4x2-1/2
219.14.212
- UNSPSC 31161513
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 2-1/2 in |
Material | Steel |
Finish | Black Phosphate |
End Type | F |
Head Type | Flat |
Drive Type | Torx® |
Head Diameter | 0.455 in |
Head Height | 0.083 in |
Drive Size | T-30 |
Features
Type F Point: A thread cutting screw with machine screw thread and blunt tapered point. Multi-cutting edges and chip cavities. For heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic.
Customers Also Viewed
Review(s)
Product not yet rated.