Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FLOOR SCR FLT TX BKPH 1/4x2-1/4

219.14.214 - UNSPSC 31161513
FLOOR SCR FLT TX BKPH 1/4x2-1/4 FLOOR SCR FLT TX BKPH 1/4x2-1/4
FLOOR SCR FLT TX BKPH 1/4x2-1/4

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 2-1/4 in
Material Steel
Finish Black Phosphate
End Type F
Head Type Flat
Drive Type Torx®
Head Diameter 0.455 in
Head Height 0.083 in
Drive Size T-30

Features

Type F Point: A thread cutting screw with machine screw thread and blunt tapered point. Multi-cutting edges and chip cavities. For heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.