FLOOR SCR FLT TX BKPH 5/16-18x2
219.516.2
- UNSPSC 31161513
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 10:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 18 |
Length | 2 in |
Material | Steel |
Finish | Black Phosphate |
End Type | F |
Head Type | Flat |
Drive Type | Torx® |
Head Diameter | 0.616 in |
Head Height | 0.099 in |
Drive Size | T-40 |
EAN | 4052713974907 |
Features
Type F Point: A thread cutting screw with machine screw thread and blunt tapered point. Multi-cutting edges and chip cavities. For heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic.
Customers Also Viewed
Review(s)
Product not yet rated.