Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS

123.10.1S - UNSPSC 31161507
#10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS #10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
#10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 1 in
Material Stainless Steel
Finish SS
Head Type Truss Head
Drive Type Phillips
Head Diameter 6.9 mm
Head Height 1.9 mm
Drive Size H2

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.