#12X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
123.12.1S
- UNSPSC 31161507
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #12 |
Length | 1 in |
Material | Stainless Steel |
Finish | SS |
Head Type | Truss Head |
Drive Type | Phillips |
Review(s)
Product not yet rated.