#8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS

123.8..12S - UNSPSC 31161507
7327308050961
#8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS #8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
#8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

#8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..12S
  • #10X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.112S
  • #10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.12S
  • #10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.1S
  • #10X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.34S
  • #10X5/8 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.58S
  • #12X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.112S
  • #12X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.12S
  • #12X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.1S
  • #12X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.34S
  • #14X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.112S
  • #14X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.1S
  • #14X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.34S
  • #6X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.6..34S
  • #8X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..112S
  • #8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..12S
  • #8X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..1S
  • #8X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..34S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1/2 in
Material Stainless Steel
Finish SS
Head Type Truss Head
Drive Type Phillips

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.