LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

#10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS

123.10.12S - UNSPSC 31161507
7327310050990
#10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS #10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
#10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
0 Review(s)

#10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.12S
  • #10X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.112S
  • #10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.12S
  • #10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.1S
  • #10X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.34S
  • #10X5/8 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.58S
  • #12X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.112S
  • #12X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.12S
  • #12X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.1S
  • #12X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.34S
  • #14X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.112S
  • #14X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.1S
  • #14X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.34S
  • #6X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.6..34S
  • #8X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..112S
  • #8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..12S
  • #8X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..1S
  • #8X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..34S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1/2 in
Material Stainless Steel
Finish SS
Head Type Truss Head
Drive Type Phillips
Head Diameter 6.9 mm
Head Height 1.9 mm
Drive Size H2

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.