#14X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS
123.14.112S
- UNSPSC 31161507
7327314150990
7327314150990
Delivery
0 Review(s)
#14X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.112S
- #10X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.112S
- #10X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.12S
- #10X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.1S
- #10X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.34S
- #10X5/8 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.10.58S
- #12X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.112S
- #12X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.12S
- #12X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.1S
- #12X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.12.34S
- #14X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.112S
- #14X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.1S
- #14X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.14.34S
- #6X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.6..34S
- #8X1 1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..112S
- #8X1/2 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..12S
- #8X1 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..1S
- #8X3/4 SMS (TAPPING) SCREW TRUSS PH 18.8 SS — 123.8..34S
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #14 |
| Length | 1-1/2 in |
| Material | Stainless Steel |
| Finish | SS |
| Head Type | Truss Head |
| Drive Type | Phillips |
Review(s)
Product not yet rated.
