Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#14X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS

121.14.12 - UNSPSC 31161507
#14X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS #14X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS
#14X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #14
Length 1/2 in
Screw Type A
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Square
Head Diameter 0.483 in
Head Height 0.137 in
Drive Size #3

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.