#14X1 SMS (TAPPING) SCREW PAN RB 18.8 SS
121.14.1
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
600 pieces in stock at Vaughan, ON as of 8:15 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #14 |
Length | 1 in |
Screw Type | A |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Pan |
Drive Type | Square |
Head Diameter | 0.483 in |
Head Height | 0.137 in |
Drive Size | #3 |
EAN | 4052713974846 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.