#8X1/2 SMS (TAPPING) SCREW PAN RB 18.8 SS
121.8..12
- UNSPSC 31161507
7294308050961 100
7294308050961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 8:54 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 8:54 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1/2 in |
| Screw Type | A |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Square |
| Head Diameter | 0.314 in |
| Head Height | 0.092 in |
| Drive Size | #2 |
| EAN | 4068362685101 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-04-13
What we requested.
