#10X1 SMS (TAPPING) SCREW PAN RB ZN
102.10.1
- UNSPSC 31161507
Delivery
In stock for delivery.
IN-STORE
600 pieces in stock at Vaughan, ON as of 3:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Length | 1 in |
Screw Type | A |
Material | Steel |
Finish | Clear Zinc |
Head Type | Pan |
Drive Type | Square |
Head Diameter | 0.365 in |
Head Height | 0.105 in |
Drive Size | #2 |
EAN | 4052713974549 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2021-08-30
regular wood screws
2020-09-22
NO ISSUES