#10X2-1/2 SMS (TAPPING) SCREW PAN RB ZN
102.10.212
- UNSPSC 31161507
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
Length | 2-1/2 in |
Screw Type | A |
Material | Steel |
Finish | Clear Zinc |
Head Type | Pan |
Drive Type | Square |
Head Diameter | 0.365 in |
Head Height | 0.105 in |
Drive Size | #2 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.