#12X2 SMS (TAPPING) SCREW PAN RB ZN
102.12.2
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
800 pieces in stock at Vaughan, ON as of 5:10 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | #12 |
Length | 2 in |
Screw Type | A |
Material | Steel |
Finish | Clear Zinc |
Head Type | Pan |
Drive Type | Square |
Head Diameter | 0.416 in |
Head Height | 0.119 in |
Drive Size | #3 |
EAN | 4058941218332 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.