Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#8X2-1/2 SMS (TAPPING) SCREW PAN RB ZN

102.8..212 - UNSPSC 31161507
#8X2-1/2 SMS (TAPPING) SCREW PAN RB ZN #8X2-1/2 SMS (TAPPING) SCREW PAN RB ZN
#8X2-1/2 SMS (TAPPING) SCREW PAN RB ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #8
Length 2-1/2 in
Screw Type A
Material Steel
Finish Clear Zinc
Head Type Pan
Drive Type Square
Head Diameter 0.314 in
Head Height 0.092 in
Drive Size #2

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.