Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SHEET METAL SCR HEX+W SL ZN 4.8 X 13

130.48.13 - UNSPSC 31161506
SHEET METAL SCR HEX+W SL ZN 4.8 X 13 SHEET METAL SCR HEX+W SL ZN 4.8 X 13
SHEET METAL SCR HEX+W SL ZN 4.8 X 13

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 4.8 mm
Length 13 mm
Material Steel
Finish Clear Zinc
Head Type Hex Serrated Washer
Drive Type Slotted
Head Diameter 10 mm
Head Height 2.6 mm
Slot Width 1.3 mm
Drive Size 1/4 in
EAN 4011231192408

Features

Pressed-on washer and locking teeth.
For metal sheets up to 1 mm thick.
No pre-drilling necessary, as the screw lightly spot-drills the metal and pulls itself in automatically.
Secure tightening of connection is guaranteed, as the screw forms a rim hole in the sheet upon entry.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.