Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

SHEET METAL SCR HEX+W SL ZN 4.8 X 19

130.48.19 - UNSPSC 31161506
013048 19 005 100
SHEET METAL SCR HEX+W SL ZN 4.8 X 19 SHEET METAL SCR HEX+W SL ZN 4.8 X 19
SHEET METAL SCR HEX+W SL ZN 4.8 X 19

Delivery

In stock delivery from our warehouses.
0 Review(s)

SHEET METAL SCR HEX+W SL ZN 4.8 X 19 — 130.48.19
  • SHEET METAL SCR HEX+W SL ZN 4.8 X 13 — 130.48.13
  • SHEET METAL SCR HEX+W SL ZN 4.8 X 19 — 130.48.19

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 19 mm
Material Steel
Finish Clear Zinc
Head Type Hex Serrated Washer
Drive Type Slotted
Head Diameter 10 mm
Head Height 2.6 mm
Slot Width 1.3 mm
Drive Size 1/4 in
EAN 4011231192446

Features

Pressed-on washer and locking teeth.
For metal sheets up to 1 mm thick.
No pre-drilling necessary, as the screw lightly spot-drills the metal and pulls itself in automatically.
Secure tightening of connection is guaranteed, as the screw forms a rim hole in the sheet upon entry.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.