Free Shipping: For every order of $350 or more with the promo code : FREESHIP

#10X3/4 SMS (TAPPING) SCREW HEX+W SL ZN

111.10.34 - UNSPSC 31161507
#10X3/4 SMS (TAPPING) SCREW HEX+W SL ZN #10X3/4 SMS (TAPPING) SCREW HEX+W SL ZN
#10X3/4 SMS (TAPPING) SCREW HEX+W SL ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter #10
Length 3/4 in
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Drive Type Slotted
Head Width Across Flats 0.312 in
Washer Diameter 0.399 in
Head Height 0.138 in
Slot Width 0.055 in

Notices

More sizes available and finishes in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.